Shop CHATSWORTH PRODUCTS CPI
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ADJUSTABLE RAIL QUADRARACK, 19"W X 7'H X 35.4"D TO 41.3"D, 2200 LB. LOAD
- Mfr # 15254-703
- Zoro # G1336694
product price:Â
$
1,824.99
/ea
Key Features
Height
84 Inches, 600 millimeters
Depth
35.43 Inches, 900 millimeters
Width
23.6 Inches
Material
Steel
Rack Depth
35.43" (900 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15254-703
- Zoro #
- G1336694
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Steel
- Rail Style
- Square-Punched
- OSHPD
- Y
- Finish Color
- Black
- Rack Units
- 45U
- Type
- Four-Post
Dimensions
- Height
- 84 Inches, 600 millimeters
- Depth
- 35.43 Inches, 900 millimeters
- Width
- 23.6 Inches
- Rack Depth
- 35.43" (900 mm)
- Rack Width
- 19" EIA Rack
- Min Rail Depth
- 15" (380 mm)
- Max Rail Depth
- 41.33" (1050 mm)
- Mounting Width
- 19"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.