
ADJUSTABLE RAIL QUADRARACK 45U, 84"HX19"WX35.4"-41.3"D
Mfr # 15252-703
Zoro # G1336606
product price:Â $1,889.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Height
84 Inches, 600 millimeters
Depth
35.43 Inches, 900 millimeters
Width
23.6 Inches
Material
Steel
OSHPD
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15252-703
Zoro #
G1336606
UPC #
-
Country of Origin
Unknown
Dimensions
Height
84 Inches, 600 millimeters
Depth
35.43 Inches, 900 millimeters
Width
23.6 Inches
Rack Width
19" EIA Rack
Rack Depth
35.43" (900 mm)
Max Rail Depth
41.33" (1050 mm)
Min Rail Depth
15" (380 mm)
Mounting Width
19"
Details
Material
Steel
OSHPD
Y
Rail Style
#12-24 Threaded
Finish Color
Black
Type
Four-Post
Rack Units
45U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.