Zoro Homepage

ADJUSTABLE RAIL SERVERRACK 45U, 84"HX19"WX23.6"-29.5"D

  • Mfr # 15253-703

  • Zoro # G1334725


product price: $1,656.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
84 Inches, 600 millimeters
Depth
23.62 Inches, 600 millimeters
Width
23.6 Inches
Material
Steel
Rack Width
19" EIA Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15253-703
Zoro #
G1334725
UPC #
-
Country of Origin
Unknown

Dimensions

Height
84 Inches, 600 millimeters
Depth
23.62 Inches, 600 millimeters
Width
23.6 Inches
Rack Width
19" EIA Rack
Rack Depth
23.62" (600 mm)
Min Rail Depth
15" (380 mm)
Max Rail Depth
29.52" (750 mm)
Mounting Width
19"

Details

Material
Steel
OSHPD
Y
Finish Color
Black
Rail Style
Square-Punched
Rack Units
45U
Type
Four-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.