
CABLE RUNWAY CENTER SUPPORT, KIT FOR 12"W RUNWAY, STEEL, BLACK
Mfr # 12362-712
Zoro # G1232717
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Type
Ladder Rack
Height
319.024 millimeters
Width
12"
Finish Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12362-712
Zoro #
G1232717
UPC #
703957175028
Country of Origin
Unknown
Dimensions
Height
319.024 millimeters
Width
12"
Details
Material
Steel
Type
Ladder Rack
Finish Color
Black
Compatibility
Cable Runway
Product Name
12362-712 Center Support Kit
Product Type
Mounting Bracket
Components
Support Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.