Zoro Homepage

CABLE RUNWAY WALL ANGLE, SUPPORT KIT FOR 15"W RUNWAY, BLACK

  • Mfr # 11421-715

  • Zoro # G1230888


product price: $51.49
/ea
Sold in multiples of 3 for $154.47

Key Features

Size
For Use With 15" (380 mm) Runway
Material
Steel
Type
Ladder Rack
Width
17"
Height
431.8 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11421-715
Zoro #
G1230888
UPC #
703957178616
Country of Origin
Unknown

Dimensions

Size
For Use With 15" (380 mm) Runway
Width
17"
Height
431.8 millimeters
Depth
50.8 millimeters

Details

Material
Steel
Type
Ladder Rack
Finish Color
Black
Product Color
Black
Product Type
Mounting Bracket
Compatibility
Cable Runway
Product Name
Wall Angle Support Kit
Package Contents
1 x Wall Angle, 2 x 5/16-18 x 2 1/4" J Bolts, 2 x 5/16-18 Hex Nuts, 2 x 5/16 Lock Washers
Components
Support Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.