Zoro Homepage

CABLE RUNWAY WALL ANGLE, SUPPORT KIT FOR 18"W RUNWAY, BLACK

  • Mfr # 11421-718

  • Zoro # G1233313


product price: $58.49
/ea
Sold in multiples of 2 for $116.98

Key Features

Size
For Use With 18" (460 mm) Runway
Material
Steel
Type
Ladder Rack
Height
508 millimeters
Length
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11421-718
Zoro #
G1233313
UPC #
703957178845
Country of Origin
Unknown

Dimensions

Size
For Use With 18" (460 mm) Runway
Height
508 millimeters
Length
20"
Depth
50.8 millimeters

Details

Material
Steel
Type
Ladder Rack
Finish Color
Black
Additional Information
Runway width: 18", Steel support angle is designed for wall mounting specific widths of Cable Runway
Product Material
Steel
Product Type
Wall Mount
Package Contents
1 x Wall Angle, 2 x (5/16-18 x 2 1/4") J-bolts, 2 x (5/16-18) Hex Nuts, 2 x 5/16 Lock Washers
Product Color
Black
Product Name
11421-718 Wall Angle Support Kit
Compatibility
Cable Runway
Components
Support Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.