Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE RUNWAY WALL ANGLE, SUPPORT KIT FOR 24"W RUNWAY, BLACK

  • Mfr # 11421-724

  • Zoro # G1230696


product price: $64.69
/ea
Sold in multiples of 2 for $129.38

Key Features

Size
For Use With 24" (610 mm) Runway
Material
Steel
Type
Ladder Rack
Height
660.4 millimeters
Depth
50.8 millimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11421-724
Zoro #
G1230696
UPC #
703957178548
Country of Origin
Unknown

Dimensions

Size
For Use With 24" (610 mm) Runway
Height
660.4 millimeters
Depth
50.8 millimeters

Details

Material
Steel
Type
Ladder Rack
Finish Color
Black
Components
Support Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.