Zoro Homepage

Cable Tie, 130 mm L, Beige, Nylon

  • Mfr # 10001-001

  • Zoro # G0170966


product price: $15.15
/ea

Key Features

Nominal Length
130 mm
Width
1"
Color
Beige
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001-001
Zoro #
G0170966
UPC #
703957118445
Country of Origin
Unknown

Dimensions

Nominal Length
130 mm
Width
1"

Details

Item
Cable Tie
Color
Beige
Material
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.