
DOUBLE SIDED STEEL SHELF, BLK, 19" RACK MOUNTED, SUPPORTS
Mfr # 40751-719
Zoro # G0812245
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
482.6 millimeters
Depth
21.7"
Width
19"
Material
Steel
Finish Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40751-719
Zoro #
G0812245
UPC #
703957151381
Country of Origin
Unknown
Dimensions
Height
482.6 millimeters
Depth
21.7"
Width
19"
Rack Height
3U
Rack Width
19"
Details
Material
Steel
Finish Color
Black
Type
Double-Sided
Additional Information
Wall mountable
Product Color
Black
Product Type
Rack Shelf
Maximum Weight Capacity
50 lb
Product Name
Double-Sided
Product Material
Cold-rolled Steel (CRS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.