Zoro Homepage

EVOLUTION HORIZONTAL CABLE MGR, FOR 19"W RACK 1.72HX19"WX8.2"D

  • Mfr # 35441-701

  • Zoro # G0812683


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
1.75 Inches, 482 millimeters
Depth
8.2 Inches, 208 millimeters
Width
19 Inches
Material
Steel, Aluminum
Finish Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35441-701
Zoro #
G0812683
UPC #
703957313093
Country of Origin
Unknown

Dimensions

Height
1.75 Inches, 482 millimeters
Depth
8.2 Inches, 208 millimeters
Width
19 Inches
Rack Height
1U
Panel Width
19"

Details

Material
Steel, Aluminum
Finish Color
Black
Type
Solid Chassis
Cable Manager Type
Rack Cable Management Panel
Product Name
Single-Sided Evolution Horizontal Cable Manager
Product Color
Black
Product Type
Cable Organizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.