
EZ SWING WALL MOUNT RACK, 11U, 24.5"HX20.3"WX18"D, STEEL, BLACK
Mfr # 13602-718
Zoro # G0964346
product price:Â $549.99
/ea
Free Shipping & Returns
Key Features
Height
482.6 millimeters
Depth
457.2 millimeters
Material
Aluminum, Steel
Finish Color
Black
Type
Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13602-718
Zoro #
G0964346
UPC #
-
Country of Origin
Unknown
Dimensions
Height
482.6 millimeters
Depth
457.2 millimeters
Mounting Width
19"
Details
Material
Aluminum, Steel
Finish Color
Black
Type
Wall-Mount
Rack Units
11U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.