EZ SWING WALL MOUNT RACK, 11U, 24.5"HX20.3"WX25"D, STEEL, BLACK

  • Mfr # 13602-725

  • Zoro # G0969368


product price:  $639.99
/ea
Free Shipping & Returns

Key Features

Height
482.6 millimeters
Depth
635 millimeters
Material
Aluminum, Steel
Finish Color
Black
Mounting Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13602-725
Zoro #
G0969368
UPC #
-
Country of Origin
Unknown

Dimensions

Height
482.6 millimeters
Depth
635 millimeters
Mounting Width
19"

Details

Material
Aluminum, Steel
Finish Color
Black
Rack Units
11U
Type
Wall-Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.