EZ SWING WALL MOUNT RACK, 26U, 51.5"HX20.3"WX18"D, STEEL, BLACK

  • Mfr # 13608-718

  • Zoro # G0805787


product price:  $606.99
/ea
Free Shipping & Returns

Key Features

Height
482.6 millimeters
Depth
457.2 millimeters
Material
Steel
Finish Color
Black
Mounting Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13608-718
Zoro #
G0805787
UPC #
-
Country of Origin
Unknown

Dimensions

Height
482.6 millimeters
Depth
457.2 millimeters
Mounting Width
19"

Details

Material
Steel
Finish Color
Black
Rack Units
26U
Type
Wall-Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.