Filler Panel, 3.47 in. H x 19 in. W x 3/16 in. L, Aluminum
- Mfr # 30024-702
- Zoro # G2782237
product price:Â
$
51.69
/ea
Key Features
Dimension
3.47 in. H x 19 in. W x 3/16 in. L
Height
3.47 in
Width
19 in
Type
Filler Panel
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30024-702
- Zoro #
- G2782237
- UPC #
- 703957167276
- Country of Origin
- Unknown
- Item
- Filler Panel
- Type
- Filler Panel
- Material
- Aluminum
- Color
- Black
- Finish Color
- Black
- Product Type
- Filler Module
- Product Name
- 30024-702 Filler Panel
- Product Color
- Black
Dimensions
- Dimension
- 3.47 in. H x 19 in. W x 3/16 in. L
- Height
- 3.47 in
- Width
- 19 in
- Length
- 3/16 in
- Size
- 3/16" (4.763 mm) Thickness
- Rack Width
- 19" Rack Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.