
Power Strip, 5-20R, 5-15P, 8 ft. 2 in
Mfr # 12820-701
Zoro # G0171605
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Type
Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Cord Length
8 ft. 2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12820-701
Zoro #
G0171605
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
8 ft. 2 in
Details
Item
Power Strip
Type
Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Max. Amps
15 A
Number of Outlets
8
NEMA Receptacle Configuration
NEMA 5-20R
Voltage
110-125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.