Zoro Homepage

Power Strip, 5-20R, L5-20P, 10 ft.

  • Mfr # 12820-708

  • Zoro # G0165183


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12820-708
Zoro #
G0165183
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Surge, Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Black
Standards
UL Listed
Voltage
110-125V
Max. Amps
20 A
NEMA Receptacle Configuration
NEMA 5-20R
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.