Zoro Homepage

Quadrarack Equipment Frame, Aluminum, Four-Post Box Type

  • Mfr # 249554

  • Zoro # G4261443


product price: $2,183.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Box Type
Four-Post
Color
Black
Height
GREATER THAN 7' TO 8'
Rack Units
51U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249554
Zoro #
G4261443
UPC #
-
Country of Origin
Unknown

Dimensions

Height
GREATER THAN 7' TO 8'

Details

Item
Quadrarack Equipment Frame
Material
Aluminum
Box Type
Four-Post
Color
Black
Rack Units
51U

Description

Quadrarack Equipment Frame, 96"HX19"WX29"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.