Zoro Homepage

Seismic 2-Post Rack, Steel, Two-Post Box Type

  • Mfr # 377875

  • Zoro # G4262283


product price: $2,477.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Material
Steel
Box Type
Two-Post
Color
Black
Height
GREATER THAN 6' TO 7'
Rack Units
44U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377875
Zoro #
G4262283
UPC #
-
Country of Origin
Unknown

Dimensions

Height
GREATER THAN 6' TO 7'

Details

Item
Seismic 2-Post Rack
Material
Steel
Box Type
Two-Post
Color
Black
Rack Units
44U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.