
Surge, Top/Bottom/Side Mount, 5-20R, 5-15P, 8 ft. 2 in
Mfr # 12820-703
Zoro # G0168832
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Type
Surge, Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Cord Length
8 ft. 2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12820-703
Zoro #
G0168832
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Length
8 ft. 2 in
Depth
1.6"
Width
1.6"
Height
17"
Details
Item
Power Strip
Type
Surge, Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Voltage
110-125V
Max. Amps
15 A
NEMA Receptacle Configuration
NEMA 5-20R
NEMA Plug Configuration
NEMA 5-15P
Number of Outlets
6
Maximum Frequency
60 Hz
Package Contents
8-Outlets Power Strip, Bracket, Installation Hardware
Product Type
Power Strip
Input Voltage
125 V AC
Maximum Input Current
15 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.