Zoro Homepage

Top/Bottom/Side Mount, 5-20R, 5-20P, 8 ft. 2 in

  • Mfr # 12820-705

  • Zoro # G0166005


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Type
Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
8 ft. 2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12820-705
Zoro #
G0166005
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
8 ft. 2 in

Details

Item
Power Strip
Type
Top/Bottom/Side Mount
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL Listed
NEMA Receptacle Configuration
NEMA 5-20R
Voltage
110-125V
Max. Amps
20 A
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.