Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Hole Compression Lug, Standard Barrel, Copper, Blue

  • Mfr # 40162-902

  • Zoro # G3189567


product price: $19.39
/ea

Key Features

For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
Blue
Hole Size
.375" (9.5 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40162-902
Zoro #
G3189567
UPC #
703957244311
Country of Origin
Unknown

Dimensions

Barrel Size
Standard
Hole Size
.375" (9.5 mm)
Cable Size
#6

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Blue
Hole Spacing
.750" (19.1 mm)
Finish Color
Blue
Lug Style
Two-Hole Lug
Component
Compression Taps
Connection Type
COMPRESSION
Hole Center to Center
0.75 in
Number of Holes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.