Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/4 in. Urethane Wheel Chock in Orange

  • Mfr # UC1700

  • Zoro # G8633877


product price: $39.86
/ea

Key Features

Wheel Chock Style
Single
Width
7 1/2 in
Height
6 1/4 in
Includes
Mounting Holes for Ropes and Chains
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1700
Zoro #
G8633877
UPC #
812958003800
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
6 1/4 in
Depth
8 1/2 in
Max. Tire Diameter
35 in
Chain/Rope Length
4 ft
Compatible Wheel Diameter - Maximum
35 in
Overall Length
8 1/2 in
Overall Height
6 1/4 in
Overall Width
7 1/2 in

Details

Item
Wheel Chock
Wheel Chock Style
Single
Includes
Mounting Holes for Ropes and Chains
Material
Urethane
Color
Orange
Wheel Chock Surface Tread
Grooved
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Urethane
Max. Vehicle Weight
30,000 lb
Primary Wheel Chock Application
General Purpose
Application
Small Vehicles, Trailers
Surface
Grooved
Includes Chain/Rope
Chain/Rope Not Included
Includes Eye Bolt
Eye Bolt Not Included
Number of Chocks
1
Vehicle Weight - Maximum
30,000 lb
Includes Sign
Sign Not Included
Handle Type
Standard
Includes Handle
Handle Included
Base Tread Type
Smooth
Surface Tread Type
Grooved

Description

Primary Wheel Chock Application General Purpose, Width 7 1/2 in, Height 6 1/4 in, Depth 8 1/2 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 30,000 lb, Wheel Chock, Orange, Includes Lanyard, Max. Tire Diameter 35 in, Wheel Chock Base Tread Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.