ADA Ramps, 3 1/4 in H, 38 5/8 in L, 35 in W, Polyurethane
Mfr # CPRP-3-BLU
Zoro # G8813305
product price: $1,012.99
/pr
Free Shipping & Returns
Key Features
For Use With
Mfr. No CP3X225-Y/O Cable Protector
Width
35 in
Length
38 5/8 in
Height
3 1/4 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPRP-3-BLU
Zoro #
G8813305
UPC #
812958001059
Country of Origin
United States
Dimensions
Width
35 in
Length
38 5/8 in
Height
3 1/4 in
Channel Width
1 1/4 in
Max. Cable Dia.
1 1/4 in
Cable Protection System Components Length
36 in
Channel Height
1 1/4 in
Details
For Use With
Mfr. No CP3X225-Y/O Cable Protector
Material
Polyurethane
Item
ADA Ramps
Connection Style
T-Shaped
Cable Protection System Components Color
Blue
Style
Hinged
Load Capacity
40,300 lb/Axle
Cable Protection System Component Item
ADA Ramps
Number of Channels
3
Color
Blue
Standards
ADA Compliant, DDA Compliant
ADA Compliant
Yes
Cable Feed Style
Lay In
Texture
Serrated
Description
ADA Ramps, Number of Channels 3, Cable Feed Style Lay In, Connection Style T-Shaped, Channel Height 1 1/4 in, Channel Width 1 1/4 in, Load Capacity 40,300 lb/Axle, Material Polyurethane, Style Hinged, Color Blue, For Use With Mfr. No CP3X225-Y/O Cable Protector, Max. Cable Dia. 1 1/4 in, Height 3 1/4 in, Length 38 5/8 in, Width 35 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.