Airplane Chock, 3-1/4 In, Urethane, Ylw, PR
Mfr # AC3518-RP-P
Zoro # G7153937
product price: $382.99
/pr
Free Shipping & Returns
Key Features
Wheel Chock Style
Double with Rope or Chain
Width
5 in
Height
3 1/4 in
Includes
24 in Rope
Material
Urethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC3518-RP-P
Zoro #
G7153937
UPC #
812958000090
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/4 in
Depth
18 in
Overall Length
17 3/8 in
Overall Height
2 3/8 in
Overall Width
9 1/2 in
Chain/Rope Length
2 ft
Description
Primary Wheel Chock Application Aircrafts, Width 5 in, Height 3 1/4 in, Depth 18 in, Urethane, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes Rope, Wheel Chock Base Tread Smooth, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.