Zoro Homepage

Airplane Chock, 3 In H, Urethane, Yellow, PR

  • Mfr # AC3515-P

  • Zoro # G7185437


product price: $181.99
/pr
Free Shipping & Returns

Key Features

Wheel Chock Style
Double with Rope or Chain
Width
5 in
Height
3 in
Includes
24 in Rope
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC3515-P
Zoro #
G7185437
UPC #
812958000120
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Depth
15 in
Overall Width
4 1/2 in
Chain/Rope Length
2 ft
Overall Length
14 1/2 in
Overall Height
5 1/2 in

Description

Primary Wheel Chock Application Aircrafts, Width 5 in, Height 3 in, Depth 15 in, Urethane, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes Rope, Wheel Chock Base Tread Smooth, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.