Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airplane Chock, 3 In H, Urethane, Yellow, PR

  • Mfr # AC3518-P

  • Zoro # G6721635


product price: $186.99
/pr
Free Shipping & Returns

Key Features

Wheel Chock Style
Double with Rope or Chain
Width
5 in
Height
3 in
Includes
24 in Rope
Material
Urethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC3518-P
Zoro #
G6721635
UPC #
812958000038
Country of Origin
United States

Dimensions

Width
5 in
Height
3 in
Depth
18 in
Overall Length
17 1/2 in
Overall Width
4 1/2 in
Chain/Rope Length
2 ft
Overall Height
5 1/2 in

Details

Item
Wheel Chock
Wheel Chock Style
Double with Rope or Chain
Includes
24 in Rope
Material
Urethane
Color
High Visibility Yellow
Wheel Chock Surface Tread
Smooth
Wheel Chock Base Tread
Smooth
Wheel Chock Material
Urethane
Max. Vehicle Weight
Not Rated
Primary Wheel Chock Application
Aircrafts
Surface
Smooth
Application
Aircraft
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Vehicle Weight - Maximum
Not Rated
Includes Handle
Handle Not Included
Includes Chain/Rope
Rope Included
Number of Chocks
2
Surface Tread Type
Smooth
Base Tread Type
Smooth

Description

Primary Wheel Chock Application Aircrafts, Width 5 in, Height 3 in, Depth 18 in, Urethane, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double with Rope or Chain, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes Rope, Wheel Chock Base Tread Smooth, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.