Aviation Chock, Green, 4" H
Mfr # AC4614-LR-CHFLG
Zoro # G813344138
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Includes
Cable Handle, Locking Rope
Material
Urethane
Color
Green
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Application
Aircraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC4614-LR-CHFLG
Zoro #
G813344138
UPC #
812958001233
Country of Origin
United States
Dimensions
Chain/Rope Length
36 in
Overall Height
4 in
Overall Width
6 in
Overall Length
14 1/2 in
Details
Item
Aviation Chock
Includes
Cable Handle, Locking Rope
Material
Urethane
Color
Green
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Application
Aircraft
Includes Handle
Handle Included
Includes Chain/Rope
Rope Included
Handle Type
Extended
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Not Included
Includes Sign
Sign Not Included
Description
Aviation Chock, Green, Standards FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905, Includes Cable Handle, Locking Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.