Zoro Homepage

Aviation Chock, Green, 4" H

  • Mfr # AC4614LRRPECHFG

  • Zoro # G913344656


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Includes
Cable Handle, Locking Rope, Rubber Pad
Material
Urethane
Color
Green
Application
Aircraft
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC4614LRRPECHFG
Zoro #
G913344656
UPC #
812958001219
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Length
14 in
Overall Height
4 in

Details

Item
Aviation Chock
Includes
Cable Handle, Locking Rope, Rubber Pad
Material
Urethane
Color
Green
Application
Aircraft
Includes Handle
Handle Included
Includes Chain/Rope
Rope Included
Includes Eye Bolt
Eye Bolt Not Included
Includes Sign
Sign Not Included
Number of Chocks
1
Handle Type
Extended

Description

Aviation Chock, Green, Includes Cable Handle, Locking Rope, Rubber Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.