Aviation Chock, Green, 5 3/4" H
Mfr # AC6820-LR-CHFLG
Zoro # G913344618
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Includes
Locking Rope, Polyurethane Cable Handle
Material
Urethane
Color
Green
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Application
Aircraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC6820-LR-CHFLG
Zoro #
G913344618
UPC #
812958001516
Country of Origin
United States
Dimensions
Overall Height
5 3/4 in
Overall Length
20 in
Overall Width
8 in
Chain/Rope Length
36 in
Details
Item
Aviation Chock
Includes
Locking Rope, Polyurethane Cable Handle
Material
Urethane
Color
Green
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Application
Aircraft
Includes Handle
Handle Included
Handle Type
Extended
Includes Chain/Rope
Rope Included
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Not Included
Includes Sign
Sign Not Included
Description
Aviation Chock, Green, Standards FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905, Includes Locking Rope, Polyurethane Cable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.