Zoro Homepage

Aviation Chock, Green, 6 1/2" H

  • Mfr # AC6820LR-ECHFLG

  • Zoro # G213344981


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Includes
Locking Rope, Polyurethane Cable Handle
Material
Urethane
Color
Green
Application
Aircraft
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC6820LR-ECHFLG
Zoro #
G213344981
UPC #
812958001486
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Height
6 1/2 in
Chain/Rope Length
36 in
Overall Width
8 in

Details

Item
Aviation Chock
Includes
Locking Rope, Polyurethane Cable Handle
Material
Urethane
Color
Green
Application
Aircraft
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Handle Type
Extended
Number of Chocks
1
Includes Chain/Rope
Rope Included
Includes Handle
Handle Included
Includes Eye Bolt
Eye Bolt Not Included
Includes Sign
Sign Not Included

Description

Aviation Chock, Green, Standards FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905, Includes Locking Rope, Polyurethane Cable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.