Aviation Chock, Green, 6 1/2" H
Mfr # AC6820QLRCH-FLG
Zoro # G113344975
product price: $439.99
/ea
Free Shipping & Returns
Key Features
Includes
Locking Rope, Polyurethane Cable Handle
Material
Urethane
Color
Green
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Application
Aircraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC6820QLRCH-FLG
Zoro #
G113344975
UPC #
812958001523
Country of Origin
United States
Dimensions
Overall Height
6 1/2 in
Overall Length
20 in
Overall Width
8 in
Chain/Rope Length
72 in
Details
Item
Aviation Chock
Includes
Locking Rope, Polyurethane Cable Handle
Material
Urethane
Color
Green
Standards
FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905
Application
Aircraft
Includes Chain/Rope
Rope Included
Includes Handle
Handle Included
Number of Chocks
1
Handle Type
Extended
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Description
Aviation Chock, Green, Standards FAA, IATA, M-32058-1-1-A (AC4614), Mil-Spec M-32058-1-2-A (AC6820), SAE AIR 4905, Includes Locking Rope, Polyurethane Cable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.