Zoro Homepage

Aviation Chock, Green, 6" H

  • Mfr # AC6820LRRPCHFLG

  • Zoro # G513344971


product price: $352.79
/ea
Free Shipping & Returns

Key Features

Includes
Cable Handle, Locking Rope, Rubber Pad
Material
Urethane
Color
Green
Application
Aircraft
Includes Chain/Rope
Rope Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC6820LRRPCHFLG
Zoro #
G513344971
UPC #
812958001509
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Width
8 in
Overall Length
20 in

Details

Item
Aviation Chock
Includes
Cable Handle, Locking Rope, Rubber Pad
Material
Urethane
Color
Green
Application
Aircraft
Includes Chain/Rope
Rope Included
Includes Handle
Handle Included
Includes Sign
Sign Not Included
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Not Included
Handle Type
Standard

Description

Aviation Chock, Green, Includes Cable Handle, Locking Rope, Rubber Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.