Cable Protector, 1-1/4 in H, 36 in L, 16-7/8 in W, 5 Channel, Polyurethane, Black, Yellow

  • Mfr # GD5X75-ST-Y/B

  • Zoro # G9886875


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/4 in
Length
36 in
Width
16-7/8 in
Load Capacity
48,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD5X75-ST-Y/B
Zoro #
G9886875
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
36 in
Width
16-7/8 in
Max. Cable Dia.
3/4 in

Details

Item
Cable Protector
Load Capacity
48,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Yellow

Description

Use these perfect sized cable protectors in warehouses, convention centers, parking lots and other indoor/outdoor applications. At only 1.25" in height, pedestrian and vehicle traffic will have no problem crossing over the low profile design of this Guard Dog Cable Protector.
Connector type: Dog Bone
Dimensions(HxWxL): 1.25" x 16.9" x 36"
Channels: 5(1.3"x 0.75" each)
Weight: 17.3lbs
Color: Black Base/Yellow Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.