Cable Protector, 2 in H, 1-5/8 ft L, 18 in W, 5 Channel, Polyurethane, Blue, Orange
Mfr # BB5Y-125-T-B/Y
Zoro # G401049469
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Load Capacity
12,000 lb/Axle
Number of Channels
5
Max. Cable Dia.
1-1/4 in
Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB5Y-125-T-B/Y
Zoro #
G401049469
UPC #
812542022163
Country of Origin
United States
Dimensions
Height
2 in
Length
1-5/8 ft
Width
18 in
Max. Cable Dia.
1-1/4 in
Channel Width
1 1/4 in
Cable Protector Height
2 in
Cable Protector Channel Height
1 1/4 in
Details
Item
Cable Protector
Load Capacity
12,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Blue, Orange
Connection Style
T-Connector
Texture
Smooth
Description
Cable Protector, Number of Channels 5, Cable Protector Channel Height 1 1/4 in, Channel Width 1 1/4 in, Width 18 in, Cable Protector Height 2 in, Connection Style T-Connector, Length 1 5/8 ft, Color Blue; Orange, Material Polyurethane, Max. Cable Dia. 1 1/4 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.