Zoro Homepage

Cable Protector, 1-1/4 in H, 39-7/8 in L, 33-3/8 in W, 5 Channel, Polyurethane, Black, Orange

  • Mfr # GD5X75-O/B

  • Zoro # G7487085


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/4 in
Length
39-7/8 in
Width
33-3/8 in
Load Capacity
68,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD5X75-O/B
Zoro #
G7487085
UPC #
812958004517
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
39-7/8 in
Width
33-3/8 in
Max. Cable Dia.
3/4 in
Channel Width
1 1/4 in
Channel Height
3/4 in
Cable Protection System Components Length
36 in

Details

Item
Cable Protector
Load Capacity
68,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Orange
For Use With
Cables, Hoses
Style
Hinged
Connection Style
Dog Bone
Standards
ADA Compliant, DDA Compliant
Texture
Serrated
Cable Feed Style
Lay In
ADA Compliant
Yes

Description

ADA Cable Protector, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 1 1/4 in, Load Capacity 68,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 39 7/8 in, Width 33 3/8 in, Standards ADA Compliant, DDA Compliant, ADA Compliant Yes, Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.