Zoro Homepage

Cable Ramp, 1-1/4 in H, 36 in L, 16-7/8 in W, 5 Channel, Polyurethane, Black, Orange

  • Mfr # GD5X75-ST-O/B

  • Zoro # G4437343


product price: $263.12
/ea
Free Shipping & Returns

Key Features

Height
1-1/4 in
Length
36 in
Width
16-7/8 in
Load Capacity
48,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD5X75-ST-O/B
Zoro #
G4437343
UPC #
812958005897
Country of Origin
United States

Dimensions

Height
1-1/4 in
Length
36 in
Width
16-7/8 in
Max. Cable Dia.
3/4 in
Channel Height
3/4 in
Channel Width
1 1/4 in
Cable Protection System Components Length
36 in

Details

Item
Cable Ramp
Load Capacity
48,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Orange
Style
Hinged
For Use With
Cables, Hoses
Connection Style
Dog Bone
Cable Feed Style
Lay In
ADA Compliant
No
Texture
Serrated

Description

Cable Protector Standard Ramp, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 3/4 in, Channel Width 1 1/4 in, Load Capacity 48,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 1 1/4 in, Length 38 3/8 in, Width 16 7/8 in, ADA Compliant No, Texture Serrated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.