Carpet Cable Cover, 0.10 in H, 10 ft L, 1/4 in W, Nylon, Black

  • Mfr # CPCARPETKIT-10

  • Zoro # G8488444


product price: $34.29
/ea

Key Features

Height
0.10 in
Width
1/4 in
Material
Nylon
Color
Black
For Use With
5MKH5, 5MKH6, 5MKH7, 5MKH8, 5MKJ0, 5MKJ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCARPETKIT-10
Zoro #
G8488444
UPC #
812958005644
Country of Origin
United States

Dimensions

Height
0.10 in
Length
10 ft
Width
1/4 in

Details

Item
Carpet Cable Cover
Material
Nylon
Color
Black
For Use With
5MKH5, 5MKH6, 5MKH7, 5MKH8, 5MKJ0, 5MKJ2
Includes
0.5 oz Bottle of Checker's Clear Super Glue, Black Traction Strip

Description

Carpet Traction Kit, For Use With 5MKH5, 5MKH6, 5MKH7, 5MKH8, 5MKJ0, 5MKJ2, Material of Construction Nylon, Color Black, Length 10 ft, Width 1/4 in, Includes 0.5 oz Bottle of Checker's Clear Super Glue, Black Traction Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.