Commercial Aviation Chock, Green, 6" H
Mfr # CAC24-QLR-ECH
Zoro # G813344916
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Includes
Polyurethane Cable Handle
Material
Urethane
Color
Green
Application
Aircraft
Includes Handle
Handle Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAC24-QLR-ECH
Zoro #
G813344916
UPC #
812958001615
Country of Origin
United States
Dimensions
Overall Width
8 in
Overall Height
6 in
Overall Length
24 in
Details
Item
Commercial Aviation Chock
Includes
Polyurethane Cable Handle
Material
Urethane
Color
Green
Application
Aircraft
Includes Handle
Handle Included
Includes Chain/Rope
Rope Included
Includes Sign
Sign Not Included
Number of Chocks
1
Includes Eye Bolt
Eye Bolt Not Included
Handle Type
Extended
Description
Commercial Aviation Chock, Green, Includes Polyurethane Cable Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.