Zoro Homepage

Commercial Aviation Chock, Green, 6" H

  • Mfr # CAC24-QLR-RPECH

  • Zoro # G413344910


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Includes
Durable Polyurethane Cable Handle Loop, Rope Lanyard, Rubber Pad
Material
Urethane
Color
Green
Standards
SAE AIR 4950
Application
Aircraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC24-QLR-RPECH
Zoro #
G413344910
UPC #
812958001592
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Height
6 in
Overall Length
24 in

Details

Item
Commercial Aviation Chock
Includes
Durable Polyurethane Cable Handle Loop, Rope Lanyard, Rubber Pad
Material
Urethane
Color
Green
Standards
SAE AIR 4950
Application
Aircraft
Handle Type
Extended
Includes Chain/Rope
Rope Included
Includes Handle
Handle Included
Includes Sign
Sign Not Included
Includes Eye Bolt
Eye Bolt Not Included
Number of Chocks
1

Description

Commercial Aviation Chock, Green, Standards SAE AIR 4950, Includes Durable Polyurethane Cable Handle Loop, Rope Lanyard, Rubber Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.