Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Aviation Chock, Green, 6" H

  • Mfr # CAC24

  • Zoro # G513344872


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Includes
Durable Polyurethane Cable Handle
Material
Urethane
Color
Green
Application
Aircraft
Standards
SAE AIR 4950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAC24
Zoro #
G513344872
UPC #
812958001554
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
24 in
Overall Width
8 in

Details

Item
Commercial Aviation Chock
Includes
Durable Polyurethane Cable Handle
Material
Urethane
Color
Green
Application
Aircraft
Standards
SAE AIR 4950
Includes Chain/Rope
Rope Included
Handle Type
Extended
Includes Handle
Handle Included
Includes Eye Bolt
Eye Bolt Not Included
Number of Chocks
1
Includes Sign
Sign Not Included

Description

Commercial Aviation Chock, Green, Standards SAE AIR 4950, Includes Durable Polyurethane Cable Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.