Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Economical Black Ground Protection Mat, HDPE, 2 ft W x 8 ft L, 1/2 in Thick

  • Mfr # MM28

  • Zoro # G215093887


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
8 ft
Overall Width
2 ft
Material
HDPE
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM28
Zoro #
G215093887
UPC #
812958002056
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
2 ft
Thickness
1/2 in

Details

Item
Economical Black Ground Protection Mat
Color
Black
Material
HDPE
Mat Product Type
Ground Protection Mat
Weight
44 lb
Indoor/Outdoor
Outdoor
Duty Rating
Heavy Duty
Bottom Surface Design
Diamond Plate
Load Capacity
95 ton
Translucent Material
No
Number of Tread Sides
2
Handle Type
Molded-In Handles
Flexibility
Rigid
Number of Mats Included
1
Series
Mamba Mat
Application
Allow Vehicle Passage, Construction, Ground Protection, Landscaping, Protect Floors and Heavy Equipment
Recommended Connector
FTL-D-G, FTL-S-G, RTL-D-G, RTL-S-G
Connectors Included
No
Non-Conductive
No
Top Surface Design
Diamond Plate

Description

Economical Black Ground Protection Mat, Non-Conductive No, Application Allow Vehicle Passage, Construction, Ground Protection, Landscaping, Protect Floors and Heavy Equipment, Backing Characteristics Not Applicable, Backing Material Not Applicable, Bottom Surface Design Diamond Plate, Color Black, Connectors Included No, Duty Rating Heavy Duty, Flexibility Rigid, Handle Type Molded-In Handles, Indoor/Outdoor Outdoor, Load Capacity 95 ton, Material HDPE, Mat Product Type Ground Protection Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.