Economical Black Ground Protection Mat, HDPE, 3 ft W x 6 ft L, 1/2 in Thick

  • Mfr # MM36

  • Zoro # G315093800


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Length
6 ft
Overall Width
3 ft
Material
HDPE
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM36
Zoro #
G315093800
UPC #
812958002063
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
3 ft
Thickness
1/2 in

Details

Item
Economical Black Ground Protection Mat
Color
Black
Material
HDPE
Mat Product Type
Ground Protection Mat
Translucent Material
No
Duty Rating
Heavy Duty
Weight
48 lb
Handle Type
Molded-In Handles
Top Surface Design
Diamond Plate
Series
Mamba Mat
Application
Allow Vehicle Passage, Construction, Ground Protection, Landscaping, Protect Floors and Heavy Equipment
Number of Tread Sides
2
Load Capacity
95 ton
Non-Conductive
No
Flexibility
Rigid
Number of Mats Included
1
Bottom Surface Design
Diamond Plate
Recommended Connector
FTL-D-G, FTL-S-G, RTL-D-G, RTL-S-G
Connectors Included
No
Indoor/Outdoor
Outdoor

Description

Economical Black Ground Protection Mat, Non-Conductive No, Application Allow Vehicle Passage, Construction, Ground Protection, Landscaping, Protect Floors and Heavy Equipment, Backing Characteristics Not Applicable, Backing Material Not Applicable, Bottom Surface Design Diamond Plate, Color Black, Connectors Included No, Duty Rating Heavy Duty, Flexibility Rigid, Handle Type Molded-In Handles, Indoor/Outdoor Outdoor, Load Capacity 95 ton, Material HDPE, Mat Product Type Ground Protection Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.