Economical Neutral Ground Protection Mat, HDPE, 4 ft W x 8 ft L, 1/2 in Thick

  • Mfr # MM48N

  • Zoro # G115093772


product price: $342.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Overall Length
8 ft
Overall Width
4 ft
Material
HDPE
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM48N
Zoro #
G115093772
UPC #
812958002070
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
4 ft
Thickness
1/2 in

Details

Item
Economical Neutral Ground Protection Mat
Color
White
Material
HDPE
Mat Product Type
Ground Protection Mat
Handle Type
Molded-In Handles
Connectors Included
No
Number of Tread Sides
2
Weight
88 lb
Number of Mats Included
1
Recommended Connector
FTL-D-G, FTL-S-G, RTL-D-G, RTL-S-G
Indoor/Outdoor
Outdoor
Series
Mamba Mat
Bottom Surface Design
Diamond Plate
Top Surface Design
Diamond Plate
Application
Allow Vehicle Passage, Construction, Ground Protection, Landscaping, Protect Floors and Heavy Equipment
Translucent Material
Yes
Non-Conductive
No
Duty Rating
Heavy Duty
Load Capacity
95 ton
Flexibility
Rigid

Description

Economical Neutral Ground Protection Mat, Non-Conductive No, Application Allow Vehicle Passage, Construction, Ground Protection, Landscaping, Protect Floors and Heavy Equipment, Backing Characteristics Not Applicable, Backing Material Not Applicable, Bottom Surface Design Diamond Plate, Color White, Connectors Included No, Duty Rating Heavy Duty, Flexibility Rigid, Handle Type Molded-In Handles, Indoor/Outdoor Outdoor, Load Capacity 95 ton, Material HDPE, Mat Product Type Ground Protection Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.