Female Quick Disconnect Base Mounts
Mfr # FSQD-B
Zoro # G4495373
product price: $57.29
/eaKey Features
Material
Metal
Includes
Debris Cap, Hot Plug with 12 in Pigtail
Height
3 in
For Use With
Lighted Warning Whips Up to 12 ft
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSQD-B
Zoro #
G4495373
UPC #
812958007860
Country of Origin
United States
Dimensions
Height
3 in
For Whip Length
Up to 12 ft
Details
Item
Warning Whip Mount
Material
Metal
Includes
Debris Cap, Hot Plug with 12 in Pigtail
For Use With
Lighted Warning Whips Up to 12 ft
Finish
Chrome Plated
Features
Hot Plug and Debris Cap
Mounting Hardware Included
Yes
Base Type
Female Quick Disconnect Base Mount
Mounting Hardware Required
Yes
Mounting
Quick Disconnect
Description
Warning Whip Mount, Base Type Female Quick Disconnect Base Mount, Mounting Style Quick Disconnect, Material Metal, Height 3 in, Finish Chrome Plated, For Whip Length Up to 12 ft, Includes Debris Cap, Hot Plug with 12 in Pigtail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.