Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 1/2 in Thickness, High Density Polyethylene, Black

  • Mfr # AM38

  • Zoro # G3725535


product price: $268.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
8 ft
Overall Width
3 ft
Material
High Density Polyethylene
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM38
Zoro #
G3725535
UPC #
812542020619
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
1/2 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Black
Material
High Density Polyethylene
Surface Design
Dual-Sided Diamond Plate
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Mat Connection Style
Linked
Load Capacity
120 ton
Weight
64 lb
Ground Traffic Level
Medium Duty
For Use With
Ground Traffic Level Medium Duty
Top Surface Design
Diamond Plate
Number of Mats Included
1
Flexibility
Flexible
Recommended Connector
Turn-A-Links Connectors
Duty Rating
Medium/Standard Duty
Indoor/Outdoor
Outdoor
Application
Civil Engineering, Construction, Outdoor Event Flooring
Translucent Material
No
Non-Conductive
Yes
Resistance Properties
Weather Resistant
Series
AlturnaMAT
Number of Tread Sides
2
Bottom Surface Design
Diamond Plate

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Outdoor Event Flooring, Backing Material HDPE, Bottom Surface Design Diamond Plate, Color Black, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.