Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 1/2 in Thickness, High Density Polyethylene, Black

  • Mfr # AM38S1

  • Zoro # G3725526


product price: $250.69
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Length
8 ft
Overall Width
3 ft
Material
High Density Polyethylene
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM38S1
Zoro #
G3725526
UPC #
812542021555
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
1/2 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Black
Material
High Density Polyethylene
Surface Design
Diamond Plate Top with Smooth Back
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Ground Traffic Level
Medium Duty
Load Capacity
120 ton
Weight
64 lb
Mat Connection Style
Linked
For Use With
Ground Traffic Level Medium Duty
Non-Conductive
Yes
Duty Rating
Medium/Standard Duty
Application
Civil Engineering, Construction, Outdoor Event Flooring
Resistance Properties
Weather Resistant
Bottom Surface Design
Smooth
Translucent Material
No
Number of Mats Included
1
Flexibility
Flexible
Indoor/Outdoor
Outdoor
Series
AlturnaMAT
Top Surface Design
Diamond Plate
Recommended Connector
Turn-A-Links Connectors
Number of Tread Sides
1

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Outdoor Event Flooring, Backing Material HDPE, Bottom Surface Design Smooth, Color Black, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 1, Overall Length 8 ft, Overall Width 3 ft, Recommended Connector Turn-A-Links Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.