Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 1/2 in Thickness, High Density Polyethylene, Black

  • Mfr # LIB48

  • Zoro # G3725298


product price: $336.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
8 ft
Overall Width
4 ft
Material
High Density Polyethylene
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIB48
Zoro #
G3725298
UPC #
812542021173
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
4 ft
Thickness
1/2 in
Length
94.8"

Details

Item
Ground Protection Mat
Color
Black
Material
High Density Polyethylene
Surface Design
Dual-Sided Raised Chevrons
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Ground Traffic Level
Medium Duty
Mat Connection Style
Linked
Load Capacity
80 ton
Weight
77 lb
For Use With
Construction; Civil Engineering; Ground Works Or Event Applications
Flexibility
Flexible
Bottom Surface Design
Raised Chevron
Non-Conductive
Yes
Application
Storage Areas, Pedestrian Walkways, Temporary Roadways, Work Platforms
Translucent Material
No
Resistance Properties
Weather Resistant
Number of Tread Sides
2
Duty Rating
Medium/Standard Duty
Top Surface Design
Raised Chevron
Indoor/Outdoor
Outdoor
Series
LibertyMAT
Recommended Connector
4-Way Connectors, Fast Fit Connectors, Flex Connectors
Number of Mats Included
1

Description

Ground Protection Mat, Non-Conductive Yes, Application Storage Areas, Pedestrian Walkways, Temporary Roadways, Work Platforms, Backing Material HDPE, Bottom Surface Design Raised Chevron, Color Black, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 80 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.