Zoro Homepage

Ground Protection Mat, 1/2 in Thickness, High Density Polyethylene, Clear

  • Mfr # CM48

  • Zoro # G3725456


product price: $356.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Clear
Overall Length
8 ft
Overall Width
4 ft
Material
High Density Polyethylene
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM48
Zoro #
G3725456
UPC #
812542021630
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
4 ft
Thickness
1/2 in
Length
8 ft.

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Outdoor Event Flooring, Backing Material HDPE, Bottom Surface Design Diamond Plate, Color Clear, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.