Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 18/25 in Thickness, High Density Polyethylene, Black

  • Mfr # AM48S1

  • Zoro # G3725508


product price: $307.42
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Length
8 ft
Overall Width
4 ft
Material
High Density Polyethylene
Thickness
18/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM48S1
Zoro #
G3725508
UPC #
812542021562
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
4 ft
Thickness
18/25 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Black
Material
High Density Polyethylene
Surface Design
Diamond Plate Top with Smooth Back
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Mat Connection Style
Linked
Weight
86 lb
Ground Traffic Level
Medium Duty
Load Capacity
120 ton
For Use With
Ground Traffic Level Medium Duty
Translucent Material
No
Number of Tread Sides
1
Duty Rating
Medium/Standard Duty
Series
AlturnaMAT
Non-Conductive
Yes
Resistance Properties
Weather Resistant
Application
Civil Engineering, Construction, Outdoor Event Flooring
Bottom Surface Design
Smooth
Indoor/Outdoor
Outdoor
Flexibility
Flexible
Number of Mats Included
1
Recommended Connector
Turn-A-Links Connectors
Top Surface Design
Diamond Plate

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Outdoor Event Flooring, Backing Material HDPE, Bottom Surface Design Smooth, Color Black, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 1, Overall Length 8 ft, Overall Width 4 ft, Recommended Connector Turn-A-Links Connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.