Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 18/25 in Thickness, High Density Polyethylene, Clear

  • Mfr # CM38

  • Zoro # G3725471


product price: $273.21
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Clear
Overall Length
8 ft
Overall Width
3 ft
Material
High Density Polyethylene
Thickness
18/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM38
Zoro #
G3725471
UPC #
812542021623
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
18/25 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Clear
Material
High Density Polyethylene
Surface Design
Dual-Sided Diamond Plate
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Load Capacity
120 ton
Ground Traffic Level
Medium Duty
Weight
64 lb
Mat Connection Style
Linked
For Use With
Ground Traffic Level Medium Duty
Indoor/Outdoor
Outdoor
Number of Mats Included
1
Series
AlturnaMAT
Number of Tread Sides
2
Non-Conductive
Yes
Top Surface Design
Diamond Plate
Resistance Properties
Weather Resistant
Duty Rating
Medium/Standard Duty
Flexibility
Flexible
Translucent Material
Yes
Recommended Connector
Turn-A-Links Connectors
Application
Civil Engineering, Construction, Outdoor Event Flooring
Bottom Surface Design
Diamond Plate

Description

Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Outdoor Event Flooring, Backing Material HDPE, Bottom Surface Design Diamond Plate, Color Clear, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 120 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.